Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size#32
Mfr # 20325
Zoro # G5108881
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32
- Material Latex Rubber
- Color Crepe
- Length 3"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 20325
- Zoro # G5108881
- UPC # 071815203252
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 32 |
Length | 3" |
Width | 0.13" |
Overall Length | 3 in |
Overall Width | 1/8 in |
Band Box Size | 1 lb |
Classification Size | 32 |
Details
Item | Rubber Band |
Material | Latex Rubber |
Color | Crepe |
Weight | 1 lbs |
Max Band Elongation | 7.75 |
Band Gauge | 0.04" |
Band Breaking Strength | 12 lb |
Max Band Elasticity | 1,875 psi |
Description
Rubber Band, Material Latex Rubber, Color Beige
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 7/16 x 2/3'' White Rectangle Laser Labels, 3000PK (S-10436)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- SEALER SALES Heating Tube, Heating Element for Band Sealer (pair) (BS-9B)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- ALLIANCE RUBBER Rubber Bands, Size 33, 1lb, 3-1/2"x1/8", Approx. 970/BX, NL (ALL20335)
- ALLIANCE RUBBER Alliance, STERLING RUBBER BANDS, SIZE 31, 0.03in GAUGE, CREPE, 1 LB BOX, 1200PK (24315)
- ALLIANCE RUBBER Alliance Brites Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box (7706)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 18, 3"x 1/16", Natural, 1 lb. Box (20185)
- ALLIANCE RUBBER Rubber Bands, Size #117B, Orange (37176)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- Alliance Rubber Rubber Bands