Shop All Rubber Bands
This Product is Discontinued
Alliance Rubber
Rubber Bands, Size#31 (Discontinued)
Mfr # 24315
Zoro # G5108787
This Product is Discontinued
Key Features
- Size 31
- Material Latex Rubber
- Color Crepe
- Length 2.5"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 24315
- Zoro # G5108787
- UPC # 071815243159
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 31 |
Length | 2.5" |
Width | 0.13" |
Overall Width | 1/8 in |
Overall Length | 2 1/2 in |
Classification Size | 31 |
Details
Item | Rubber Band |
Material | Latex Rubber |
Color | Crepe |
Weight | 1 lbs |
Description
Rubber Band, Material Latex Rubber, Color Beige
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.