Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size#19
Mfr # 24195
Zoro # G5108805
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19
- Material Latex Rubber
- Color Crepe
- Length 3.5"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 24195
- Zoro # G5108805
- UPC # 071815241957
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 19 |
Length | 3.5" |
Width | 0.06" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | Latex Rubber |
Color | Crepe |
Product Type | Rubber Bands,Size#19 |
Weight | 1.11 lbs |
Standards | Meets Federal Specification AA-131-B |
Max Band Elongation | 7.5 |
Band Breaking Strength | 6 lb |
Max Band Elasticity | 2,375 psi |
Band Gauge | 0.03" |
Description
Rubber Bands,Size#19
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leatherette 22" x 14" Conference Pad (PR-1057)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- ALLIANCE RUBBER Advantage Assorted Sizes Rubber Bands 2 oz (2613A)
- ALLIANCE RUBBER R/Bands, #18-1lb (24185)
- ALLIANCE RUBBER Rubberbands, 7X1/8, 1Lb, Bk, PK200 (02004)
- ALLIANCE RUBBER Rubberbands, 1.5 oz., Assorted Size/Colors (7706)
- ALLIANCE RUBBER Big Rubber Bands, 117B, 7-1/2"x1/8", 48/PK, Red PK (ALL00699)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 117B, 7" x 1/8", Natural, 1 lb. Box (27405)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- Alliance Rubber Rubber Bands