Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size#14
Mfr # 24145
Zoro # G5108820
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 14
- Material Latex Rubber
- Color Crepe
- Length 2"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 24145
- Zoro # G5108820
- UPC # 071815241452
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 14 |
Length | 2" |
Width | 0.06" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands,Size#14 |
Material | Latex Rubber |
Color | Crepe |
Product Type | Rubber Bands,Size#14 |
Weight | 1 lbs |
Max Band Elongation | 7.5 |
Max Band Elasticity | 2,375 psi |
Band Gauge | 0.03" |
Band Breaking Strength | 6 lbs |
Description
Rubber Bands,Size#14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 18, 3"x 1/16", Natural, 1 lb. Box (20185)
- ALLIANCE RUBBER Rubberbands, 19-1Lb (24195)
- ALLIANCE RUBBER 24645 Sterling Rubber Bands Size 64, Crepe (ALL24645)
- ALLIANCE RUBBER Rubberbands, 7X1/8, 1Lb, Bk, PK200 (02004)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- ALLIANCE RUBBER Rubber Bands, Size#32 (20325)
- ZORO SELECT Rubber Band Ball, #30, 3-3/16x1/8in, Asst (2WFX9)
- Alliance Rubber Rubber Bands