Shop All Rubber Bands
Alliance Rubber
Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95
Mfr # ALL42649
Zoro # G100002185
product price: $4.75
/pk 95, $0.05/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 64
- Material Synthetic Rubber
- Color Cyan Blue
- Length 3.5"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # ALL42649
- Zoro # G100002185
- UPC # 71815426491
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 64 |
Length | 3.5" |
Width | 0.25" |
Band Box Size | 4 oz |
Details
Item | Rubber Bands |
Material | Synthetic Rubber |
Color | Cyan Blue |
Weight | 0.512 lbs |
Max Band Elasticity | 2,180 psi |
Band Gauge | 0.04" |
Band Breaking Strength | 24 lb |
Max Band Elongation | 7.2 |
Description
Non-latex, antimicrobial rubber bands are made from synthetic rubber. The antimicrobial product additive inhibits the growth of fungi, molds and bacteria that can cause early product deterioration. The antimicrobial treatment permeates the rubber band, protecting it on all surfaces for its lifetime. This product does not protect users from food borne or disease causing microorganisms. Not for use on direct food contact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Visitor Badge, Registry Log, White, PK150 (97030)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- AVERY Avery® Yellow Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5462, 3/4" Round, Pack of 1008 (727825462)
- ALLIANCE RUBBER Advantage Assorted Sizes Rubber Bands 2 oz (2613A)
- ALLIANCE RUBBER Rubber Bands, Size 33, 1lb, 3-1/2"x1/8", Approx. 970/BX, NL (ALL20335)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- ALLIANCE RUBBER Rubberbands, Bigbandz, 7X1/8, PK12 (00700)
- ALLIANCE RUBBER Rubber Bands, Size 117B, 1lb, 7"x1/8", Approx. 300/BX, NL PK (ALL21405)
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- ALLIANCE Rubberbands, Red, PK48 (00699)
- Alliance Rubber Rubber Bands