Shop All Rubber Bands
Alliance
Rubber Band, 7 In., Black, PK175
Mfr # ALL02004
Zoro # G5523707
product price: $10.69
/pk 200, $0.05/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 117B
- Material EPDM Rubber
- Color Black
- Length 7 in
- Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance
- MFR # ALL02004
- Zoro # G5523707
- UPC # 071815020040
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 117B |
Length | 7 in |
Width | 1/8 in |
Band Box Size | 1 lb |
Classification Size | 117B |
Overall Length | 7 in |
Overall Width | 1/8 in |
Details
Item | Rubber Band |
Material | EPDM Rubber |
Color | Black |
Max Band Elongation | 6.5 |
Band Breaking Strength | 12 lb |
Max Band Elasticity | 1,500 psi |
Band Gauge | 0.08" |
Description
Rubber Band, Length 7 in, Width 1/8 in, Material EPDM Rubber, Color Black, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Low Halogen, Yellow Color Family, 12PK (XSCLH-3)
- LORELL Recycled Plastic Cubicle Nameplate, Black (LLR80669)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- ALLIANCE Alliance ALL-37336 Latex-Free Orange Rubber Bands; Size 33; 3.5 x .13; 850-Box (ALL-37336)
- ALLIANCE Alliance ALL-24335 Sterling Ergonomically Correct Rubber Bands; No. 33; 3.5 x .13; 850 Bands-1lb Box (ALL-24335)
- ALLIANCE Rubberbands, Red, PK48 (00699)
- ALLIANCE Alliance ALL-25075 Sterling Ergonomically Correct Rubber Bands; No. 107; 7 x .63; 50 Bands-1lb Box (ALL-25075)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- ALLIANCE RUBBER Alliance Rubber ALL07818 Rubberband- Large- 17in.- Blue (ALL07818)
- Alliance Rubber Bands