Shop All Rubber Bands
This Product is Discontinued
Alliance
Rubber Band, 17, 14, 12 In, Asst, PK24 (Discontinued)
Mfr # ALL08997
Zoro # G9677385
This Product is Discontinued
Key Features
- Material Latex Rubber
- Color Assorted
- Length 12 in, 14 in, 17 in
- Width 1/4 in
- Features Stretchable, Reusable, Strong, Heavy Duty, Environmentally Friendly, Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance
- MFR # ALL08997
- Zoro # G9677385
- UPC # 071815089979
- Country of Origin Multiple
- Category Rubber Bands
Dimensions
Length | 12 in, 14 in, 17 in |
Width | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 12 in, 14 in, 17 in |
Classification Size | 54 |
Details
Item | Rubber Band |
Material | Latex Rubber |
Color | Assorted |
Features | Stretchable, Reusable, Strong, Heavy Duty, Environmentally Friendly, Elastic |
Accessory Type | Rubber Band |
Description
Rubber Band, Length 12 in, 14 in, 17 in, Width 1/4 in, Material Latex Rubber, Color Assorted, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.