Alliance Rubber

Alliance Rubber ALL07818 Rubberband- Large- 17in.- Blue


product price: $29.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Secure can liners in waste containers of any size with easy-to-use Can Bandz Rubber Bands. Flexible reusable Rubber Bands prevent liners from slipping and eliminate contamination. Rubber Bands are sustainable and biodegradable.
  • Packaged Quantity: 50 per box.
  • Size: 17" Length (Large).
  • Features: Biodegradable Sustainable.
  • Color: Blue.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.