Shop All Paper Towels
Alliance Paper
Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, White
Mfr # 10-800E CPC
Zoro # G703759417
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 10 in
- Sheet Length 800 ft
- Number of Sheets Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Paper
- MFR # 10-800E CPC
- Zoro # G703759417
- UPC # 600920008829
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 10 in |
Sheet Length | 800 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 2 |
Description
Features
- Hardwound roll towel
- White top ply and canary yellow bottom ply
- End of roll warning stripe
- Color: White
- Size: 10 in. x 800 ft.
- Ply: 2 Ply
- Weight: 28.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Window Cleaning Kit with Case (04910)
- HOBART Food Machine Oil (01-404675-00183)
- GOJO 1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK (GOJ757202)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28000)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- BOUNTY Double Roll Paper Towel, 2Ply (66660)
- BOARDWALK Perforated Roll Household Perforated Paper Towel Rolls, 2 Ply, 250 Sheets, White, 12 PK (BWK 6273)
- MORCON 10 INCH ROLL TOWELS, 1-PLY, 10in X 800 FT, WHITE, 6PK (W106)
- SCOTT Scott Roll Paper Towels, White, 12 PK (KCC38869)
- Alliance Paper Paper Towels