Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-9
Zoro # G2007909
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
- Waterproof Yes
- Gender Unisex
- Midsole Material NBR Rubber
- Closure Type Nylon Debris Collar/Drawcord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance Mercantile
- MFR # VW40-9
- Zoro # G2007909
- UPC # 060405997367
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Height | 15-1/2" |
Boot Height | 11 in |
Footwear Size | 9 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER SAFETY LABEL 600 VOLTS LELC165XVE (LELC165XVE)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-13)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR (RB4895)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1911-W)
- Alliance Mercantile Steel Toe Shoes