Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-8
Zoro # G2007918
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Slip Resistant
- Outsole Material NBR Rubber
- Rubber Boot Style Mid-Calf
- Color Orange/Black
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance Mercantile
- MFR # VW40-8
- Zoro # G2007918
- UPC # 060405997350
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Size | 8 |
Height | 15-1/2" |
Boot Height | 11 in |
Footwear Size | 8 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- ALTA Knee Pads, Soft Style, PR (50413.16)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-13)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDEVOLBG-11-2E)
- PUMA SAFETY SHOES Athletic Work Shoes, Stl, Mn, 6, Blk, PR (642625-06)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7.5, M, PR (P89940)
- Alliance Mercantile Steel Toe Shoes