Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-14
Zoro # G2007927
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Outdoor Traction Yes
- Rubber Boot Style Mid-Calf
- Height 15-1/2"
- Outsole Material NBR Rubber
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance Mercantile
- MFR # VW40-14
- Zoro # G2007927
- UPC # 060405997411
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Height | 15-1/2" |
Boot Height | 11 in |
Size | 14 |
Footwear Width | D |
Footwear Size | 14 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Black, PR (TB150507001)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-13)
- REEBOK Work Shoes, 12, W, Black, Composite, Women's, PR (RB041)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- Alliance Mercantile Steel Toe Shoes