Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-13
Zoro # G2007936
product price: $259.99
/pr
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Predominant Footwear Color Orange
- Gender Unisex
- Footwear Sole Pattern Slip Resistant
- Insulated No
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW40-13
- Zoro # G2007936
- UPC # 060405997404
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Boot Height | 11 in |
Size | 13 |
Height | 15-1/2" |
Footwear Width | D |
Footwear Size | 13 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- TILLMAN Xs Grain/Split Cow Drvrs Glv-Cd, PR (1414XS)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, M, PR (P89940)
- PUMA SAFETY SHOES Work Shoes, 10, C, Black, Steel, Womens, PR (642-925-10 C)
- NEW BALANCE Athletic Shoe, D, 13, Blue, PR (MIDEVOLBL-13D)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7-1/2, M, Black, PR (5020-7.5M)
- Alliance Mercantile Steel Toe Shoes