Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-12
Zoro # G2007945
product price: $272.99
/pr
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Pull On
- Toe Type Steel
- For Outdoor Traction Yes
- Outsole Material NBR Rubber
- Midsole Material NBR Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW40-12
- Zoro # G2007945
- UPC # 060405997398
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Boot Height | 11 in |
Height | 15-1/2" |
Footwear Size | 12 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- DAP Fire Barrier Spray Foam Sealant, Aerosol Can, Orange (501212)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876 (A-DES-G-1818-22876)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-13)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- GENUINE GRIP Men Oxford Shoe, Steel Toe, Wide, 11W, PR (7110-11W)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- Alliance Mercantile Foot Protection