Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-11
Zoro # G2007951
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Chemical, Oils, Abrasion, Slip Resistant
- Footwear Width D
- Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
- Midsole Material NBR Rubber
- Rubber Boot Style Mid-Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance Mercantile
- MFR # VW40-11
- Zoro # G2007951
- UPC # 060405997381
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Boot Height | 11 in |
Size | 11 |
Height | 15-1/2" |
Footwear Size | 11 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- TRACTEL Edge Rope Protector Sleeve (XEDGPRO)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- REEBOK Athl Work Shoe, Steel Toe, Blk, 10M, PR (RB1910)
- PUMA SAFETY SHOES Work Shoe, Stl, 7.5, BLK, PR (642855)
- REEBOK Size 16 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- GEORGIA BOOT Size 10.5 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- Alliance Mercantile Steel Toe Shoes