Shop All Steel Toe Shoes
Alliance Mercantile
Viking HighPressureSprayJetWash
Mfr # VW40-10
Zoro # G2007960
product price: $272.99
/pr
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Shape Round
- Predominant Footwear Color Orange
- Upper Material NBR Rubber
- Boot Height 11 in
- Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW40-10
- Zoro # G2007960
- UPC # 060405997374
- Country of Origin Malaysia
- Category Steel Toe Shoes
Dimensions
Boot Height | 11 in |
Footwear Width | D |
Height | 15-1/2" |
Size | 10 |
Footwear Size | 10 |
Description
Water Jet, Hydro Pressure Washing Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Slip Resistant, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 11 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- ALPINE INDUSTRIES Single Box Wire Wall Mount Glove Dispense, Black (485-01-BLA)
- 3M Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH (TR-3712N-40)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WCG2-03-M)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- KEEN Size 8 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- Alliance Mercantile Steel Toe Shoes