Shop All Plain-Toe Work Boots and Shoes
Alliance Mercantile
Viking Handyman non-safety Boot
Mfr # VW3-13
Zoro # G2008076
product price: $57.29
/pr
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Material Rubber
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW3-13
- Zoro # G2008076
- UPC # 060405998807
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- MCR SAFETY MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow (200CX5)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- ALLIANCE MERCANTILE Viking Handyman non-safety Boot (VW3-14)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Black, Composite, PR (A7223-M)
- GENUINE GRIP Work Shoes, Mens, 10M, Wht, Slip On, PR (4705-10M)
- LACROSSE Black Boot, Aero Insulator, 14", Sz12, PR (664550)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 W 120)
- Alliance Mercantile Foot Protection