Shop All Plain-Toe Work Boots and Shoes
Alliance Mercantile
Viking Handyman non-safety Boot
Mfr # VW3-12
Zoro # G2008085
product price: $57.29
/pr
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Material Rubber
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW3-12
- Zoro # G2008085
- UPC # 060405998791
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- MOXIE TRADES Size 6 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- ALLIANCE MERCANTILE Viking Handyman non-safety Boot (VW3-10)
- ALLIANCE MERCANTILE Viking Handyman non-safety Boot (VW3-14)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Welted, 8inH, Blk, PR (CA8823)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7248-M)
- Alliance Mercantile Foot Protection