Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Alliance Mercantile
Viking Handyman non-safety Boot (Discontinued)
Mfr # VW3-11
Zoro # G2008091
This Product is Discontinued
Key Features
- Color Black
- Size 11
- Material Rubber
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW3-11
- Zoro # G2008091
- UPC # 060405998784
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.