Shop All Fire and Rescue Boots
Alliance Mercantile
Viking Firewall Rigger Slip-on Boot S/P
Mfr # VFW60-1-10
Zoro # G2008058
product price: $180.99
/pr
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Toe Type Steel
- Footwear Closure Type Pull On
- Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
- Boot Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VFW60-1-10
- Zoro # G2008058
- UPC # 060405998968
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 10 |
Boot Height | 12 in |
Footwear Width | D |
Height | 15" |
Description
Firewall Hydrocarbon Flash Fire Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 8M, PR (804-6379 8M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14M, PR (807-6000 14M)
- FIRE-DEX Firefighter Boot, Leather, 13-1/2, PR (FDXL200-13.5)
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-9)
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, XW, PR (FDXL200-8.5XW)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- Alliance Mercantile Foot Protection