Shop All Steel Toe Boots
This Product is Discontinued
Alliance Mercantile
Size 12 Unisex Steel Rubber Boot, Black (Discontinued)
Mfr # VW3-1-12
Zoro # G2008170
This Product is Discontinued
Key Features
- Gender Unisex
- Size 12
- Features Snug Fit Design, Approximately 40% Lighter Than PU or PVC, Ultra Flexible Exceeds 305,000 Flex Rating
- Insulation Type None
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Mercantile
- MFR # VW3-1-12
- Zoro # G2008170
- UPC # 060405998692
- Country of Origin Malaysia
- Category Steel Toe Boots
Dimensions
Size | 12 |
Height | 14" |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.