Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Jack Hose Assembly, 1/4 In X 300 In 10K PSI 3/8 MQC+MP, Isobaric Braid
Mfr # TJ24D-300.00-20902090-0606-MQC
Zoro # G405633428
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Alliance Hose & Rubber Co
- MFR # TJ24D-300.00-20902090-0606-MQC
- Zoro # G405633428
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- tj24d-300.00-20902090-0606-mqc for hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps. features: spring guards attached on both ends interchanges with enerpac and parker hydraulic jack hose couplers meets material handling institute specification ij 100 (july 1979)
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
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- GUARDAIR Rubber Tip Nozzle 74 (74NRT)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Swivel Fitting, 72" (R208-AJ08MPS-AJ08MPS-72")
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 96 Length (482013)
- RYCO Hose, 1/2" x 144", 3100 psi, Male Style Npt (T3008D-144-20902320-0808)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT (3/8 FC410 96)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi (XCP3-06,06MPX-06MPX,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,42 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies