Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Jack Hose Assembly 1/4 In X 120 In 10K PSI 3/8 M+M NPT, Isobaric Braid
Mfr # TJ24D-120.00-20902090-0606
Zoro # G005633446
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Hose & Rubber Co
- MFR # TJ24D-120.00-20902090-0606
- Zoro # G005633446
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- tj24d-120.00-20902090-0606 for hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps. features: spring guards attached on both ends interchanges with enerpac and parker hydraulic jack hose couplers meets material handling institute specification ij 100 (july 1979)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-6 Thread Size 2 Feet Long (98935A917)
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs (3GWR7)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- SIMPLEX P41, Single Speed, Steel Hydraulic Hand Pump, 0.20 in3 Oil Flow per Stroke at 10,000 psi, 40 in3 Oil (P41)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 6 FT 3/8"-18 NPTF X CH38M, 10000PSI (CS3814M)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838)
- BAILEY 1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length (482027)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,108 IN OAL)
- AFTERMARKET 96 Long 38 Hydraulic Hose w 38 NPT Ends (TY3003)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings