Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/8 In. x 48 In. 5000 PSI M+MS NPT, Isobaric Braid
Mfr # T5006D-048-20902320-0606
Zoro # G605633372
product price: $99.19
/ea
Free Shipping & Returns
$99.19
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
- Brand Alliance Hose & Rubber Co
- MFR # T5006D-048-20902320-0606
- Zoro # G605633372
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t5006d-048-20902320-0606 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- BESTORQ XL Timing Belts (150XL025)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- BUYERS PRODUCTS 3/4 Inch I.D. Suction Hose 50 Foot long (WLH075600)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT (R2-4-72M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- AFTERMARKET 96 Long 38 Hydraulic Hose w 38 NPT Ends (TY3003)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings