Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/8 In. x 48 In. 3000 PSI, F+F JIC, Isobaric Braid
Mfr # T3006D-048-20402040-0909
Zoro # G505633489
product price: $78.99
/ea
Free Shipping & Returns
$78.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3006D-048-20402040-0909
- Zoro # G505633489
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3006d-048-20402040-0909 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- MTD Hose Inlet Logsplt (727-04130)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx72 In, 9/16 JIC (R2-6-72F)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838)
- MTD Primer Hose (951-11699A)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings