Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/8 In. x 18 In. 3000 PSI M+MS NPT, Synthetic Rubber
Mfr # T3006D-018-20902320-0606
Zoro # G205633574
product price: $64.59
/ea
$64.59
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
- Brand Alliance Hose & Rubber Co
- MFR # T3006D-018-20902320-0606
- Zoro # G205633574
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3006d-018-20902320-0606 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- DODGE 2012 X 1 7/16 Keyway Taper Locking Bushing (2012X1-7/16 KW3/8X3/16)
- GATES PowerGrip HTD Belts, 400-5M-09 (400-5M-09)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx36 In, 7/16 JIC (R2-4-36F)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" MP x 11/4" MP - 3250 psi (XCP3-16,20MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 5100 psi (XCP5S-16,16MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,72 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings