Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly 3/8 In. x 144 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3006D-144-20902040-0609
Zoro # G405633688
Free Shipping & Returns
$129.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3006D-144-20902040-0609
- Zoro # G405633688
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3006d-144-20902040-0609 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- DAYTON Pneumatic Turbine Vibrator, Force 659 Lb (1DYP5)
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- POWERFLITE 4L320 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320-2)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx108 In, 1/2 NPT (1/2 FC410 108)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx48 In, 1 5/16 JIC (R2-16-48F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- MTD Hose-Hydraulic (727-04166)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 72" Length - 3/4" FJX x 1" FJX - 3250 psi (XCP3-12,12FJX-16FJX,72 IN OAL)
- BAILEY 1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length (482027)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 120" Length - 3/4" MP x 3/4" MP - 5100 psi (XCP5S-12,12MP-12MP,120 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings