Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly 3/8 In. x 120 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3006D-120-20902040-0609
Zoro # G305633436
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Hose & Rubber Co
- MFR # T3006D-120-20902040-0609
- Zoro # G305633436
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3006d-120-20902040-0609 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3150mm (SPB3150)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- MTD Hose-Hydraulic (727-0502)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MJ x 3/4" MJ - 3250 psi (XCP3-08,08MJ-12MJ,120 IN OAL)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,48 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- WEATHERHEAD Hydraulic Hose Cleaning, 41549 (FT1355-H-40)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies