Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/4 In. x 72 In. 3000 PSI M+MS NPT, Isobaric Braid
Mfr # T3012D-072-20902320-1212
Zoro # G805633707
Free Shipping & Returns
$178.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3012D-072-20902320-1212
- Zoro # G805633707
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3012d-072-20902320-1212 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5VX950)
- FAG BEARINGS FAG 626Z, SelfAligning Ball Bearings Double Row (626Z)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- GAST Repair Kit 20/2567 O/V Sp K350 (K350)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 1/4" FFX x 1/4" FJX - 5100 psi (XCP5S-06,04FFX-04FJX,24 IN OAL)
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FJX x 1/2" FJX - 5100 psi (XCP5S-08,08FJX-08FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,60 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings