Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/4 In. x 60 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3012D-060-20902040-1217
Zoro # G205633529
product price: $180.99
/ea
Free Shipping & Returns
$180.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3012D-060-20902040-1217
- Zoro # G205633529
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3012d-060-20902040-1217 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- SLIP PLATE Graphite Dry Film Lubricant, 5 Gal. (SLIP1-5GB)
- BRENNAN INDUSTRIES 20MJ-20MAORB 45 Deg Elbow Forged (6802-20-20-NWO-FG)
- ALLEN BRADLEY Ac Drive 25BD013N104 (25B-D013N104)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" FJX - 3250 psi (XCP3-16,20FJX-20FJX,60 IN OAL)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 10'L, 3/8in-18 NPTF, CH38M (CS3838CM)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-08,06FJX-06MP,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings