Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/4 In. x 48 In. 3000 PSI, F+F JIC, Isobaric Braid
Mfr # T3012D-048-20402040-1717
Zoro # G905633478
product price: $139.99
/ea
Free Shipping & Returns
$139.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3012D-048-20402040-1717
- Zoro # G905633478
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3012d-048-20402040-1717 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- BUYERS PRODUCTS 2 Inch NPTF Port Single Element Sump Strainer (SI2003)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,48 IN OAL)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 1/4 NPT (R2-6-48M)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT (3/8 FC410 48)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings