Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 3/4 In. x 18 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3012D-018-20902040-1217
Zoro # G505633359
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3012D-018-20902040-1217
- Zoro # G505633359
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3012d-018-20902040-1217 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- MILLENNIUM FILTER ZX-2118961 direct interchange for GARDNER DENVER-2118961 (ZX-2118961)
- SPEEDAIRE Back Up Ring (TTR8212409G)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 1/4" FFX x 1/4" FJX - 5100 psi (XCP5S-06,04FFX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,72 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx108 In, 1/2 NPT (1/2 FC410 108)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" FJX x 1/2" MP - 5100 psi (XCP5S-06,08FJX-08MP,12 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies