Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly 3/4 In. x 144 In. 5000 PSI M+MS NPT, Isobaric Braid
Mfr # H5012D-144-70907090-1212
Zoro # G305633344
product price: $633.99
/ea
Free Shipping & Returns
$633.99
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
- Brand Alliance Hose & Rubber Co
- MFR # H5012D-144-70907090-1212
- Zoro # G305633344
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- h5012d-144-70907090-1212 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-50)
- FESTO Toothed Belt Axis EGC-70-400-TB-KF-0H-GK (EGC-70-400-TB-KF-0H-GK)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838C)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi (XCP3-04,04FJX-06FJX,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings