Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1/4 In. x 60 In. 3000PSI MNPTxFJIC, Synthetic Rubber
Mfr # T3004D-060-20902040-0407
Zoro # G905633447
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Hose & Rubber Co
- MFR # T3004D-060-20902040-0407
- Zoro # G905633447
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3004d-060-20902040-0407 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171724, Pressure Line, 60 micron, Outside-In (MF0058418)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 13-3/4 L, PK50 (5050014)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MP x 1/4" MP - 5100 psi (XCP5S-06,08MP-04MP,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-08,08FJX-08FJX,18 IN OAL)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Swivel Fitting, 72" (R208-AJ08MPS-AJ08MPS-72")
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings