Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1/4 In. x 48 In. 3000PSI MNPTxFJIC, Synthetic Rubber
Mfr # T3004D-048-20902040-0407
Zoro # G405633596
product price: $64.99
/ea
$64.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3004D-048-20902040-0407
- Zoro # G405633596
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3004d-048-20902040-0407 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- FESTO Push-In T-Fitting QSYL-1/4-1/4-U (QSYL-1/4-1/4-U)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- BUYERS PRODUCTS 1 Inch I.D. Suction Hose 6 Foot long (WLH10072)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,48 IN OAL)
- MILTON INDUSTRIES Male Hose End 1/4in. NPT (s-307VKIT)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 120" Length - 3/4" MP x 3/4" MP - 5100 psi (XCP5S-12,12MP-12MP,120 IN OAL)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-08,12FJX-12FJX,36 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings