Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1/4 In. x 30 In. 3000PSI MNPTxFJIC, Synthetic Rubber
Mfr # T3004D-030-20902040-0407
Zoro # G805633530
product price: $58.29
/ea
$58.29
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
- Brand Alliance Hose & Rubber Co
- MFR # T3004D-030-20902040-0407
- Zoro # G805633530
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3004d-030-20902040-0407 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- SKF SKF-6311Z, Single Row Ball Brgs, 6311Z (6311Z)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- MTD Hose-Vac 5In X 10F (964-0455)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- AFTERMARKET Hydraulic Hose Deck Plate Cylinder 2022 Fits Capello (WN-03468000-PEX)
- BUYERS PRODUCTS 3/4 Inch I.D. Suction Hose 50 Foot long (WLH075600)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies