Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly 1/4 In. x 144 In. 5000PSI MNPTxFJIC, Isobaric Braid
Mfr # T5004D-144-20902040-0407
Zoro # G305633399
product price: $119.99
/ea
Free Shipping & Returns
$119.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T5004D-144-20902040-0407
- Zoro # G305633399
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t5004d-144-20902040-0407 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- INGERSOLL-RAND Bare Pump, Ingersoll Rand (18002410)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/4" MPX x 1/4" MPX - 4060 psi (XCP4-06,04MPX-04MPX,72 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 96 Length (482013)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies