Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly 1/4 In. x 144 In. 5000 PSI M+MS NPT, Isobaric Braid
Mfr # T5004D-144-20902320-0404
Zoro # G705633371
Free Shipping & Returns
$174.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T5004D-144-20902320-0404
- Zoro # G705633371
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t5004d-144-20902320-0404 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- WESTWARD Hose Extension, 18 In (4BY78)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- FESTO Standards-Based Cylinder DSNU-16-200-PPV-A (DSNU-16-200-PPV-A)
- BAILEY 1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length (482027)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" FFX x 3/4" FJX - 3250 psi (XCP3-12,12FFX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT (3/8 FC410 96)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-06,08MP-08FJX,30 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC (R2-8-10-36F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-06,06FFX-06MP,60 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings