Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly 1/4 In. x 144 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3004D-144-20902040-0407
Zoro # G305633702
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3004D-144-20902040-0407
- Zoro # G305633702
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3004d-144-20902040-0407 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2512)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" MJ x 1/2" MJ - 5100 psi (XCP5S-08,08MJ-08MJ,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC (R2-6-48F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-06,06FFX-06MP,60 IN OAL)
- TECHFLEX Techflex 2:1 Fabric Heat Shrink 2.36in Diameter Dia., 25', Black (H2F2.36BK-25)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx72 In, 9/16 JIC (R2-6-72F)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies