Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1/2 In. x 72 In. 3000 PSI, F+F JIC, Isobaric Braid
Mfr # T3008D-072-20402040-1212
Zoro # G405633503
Free Shipping & Returns
$124.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3008D-072-20402040-1212
- Zoro # G405633503
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3008d-072-20402040-1212 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- DYNABRADE Guide (40366)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- AFTERMARKET 96 Long 38 Hydraulic Hose w 38 NPT Ends (TY3003)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FFX x 3/8" FFX - 3250 psi (XCP3-06,06FFX-06FFX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MFF x 1/4" MP - 4060 psi (XCP4-04,04MFF-04MP,48 IN OAL)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838C)
- PROLUBE Replacement Hose, 30" (47256)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies