Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1/2 In. x 30 In. 3000 PSI, F+F JIC, Isobaric Braid
Mfr # T3008D-030-20402040-1212
Zoro # G605633693
product price: $83.75
/ea
Free Shipping & Returns
$83.75
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
- Brand Alliance Hose & Rubber Co
- MFR # T3008D-030-20402040-1212
- Zoro # G605633693
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3008d-030-20402040-1212 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- K-TOOL INTERNATIONAL Quick Locking Grease Coupler (KTI73956)
- GATES 737 mm Outside Length, 6 mm Top Width, 1 Ribs (2L290)
- WEATHERHEAD Spacer Ring, 1555782 (ET313SR-030D)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 10 Foot long (WLH125120)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 10'L, 3/8in-18 NPTF, CH38M (CS3838CM)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MFF x 3/8" MPX - 4060 psi (XCP4-06,06MFF-06MPX,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC (R2-8-36F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi (XCP3-06,06MFF-06MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings