Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1/2 In. x 24 In. 3000 PSI, F+F JIC, Synthetic Rubber
Mfr # T3008D-024-20402040-1212
Zoro # G305633467
product price: $74.89
/ea
$74.89
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
- Brand Alliance Hose & Rubber Co
- MFR # T3008D-024-20402040-1212
- Zoro # G305633467
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3008d-024-20402040-1212 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- STONER Silicone Mold Release, 11 oz. (A206)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (6S 1 7/8)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 4060 psi (XCP4-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 72" Length - 3/4" FJX x 1" FJX - 3250 psi (XCP3-12,12FJX-16FJX,72 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 1/2 NPT (1/2 FC410 72)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,42 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 7/8 JIC (R2-8-10-96F)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies