Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 96 In. 3000 PSI, M+MS NPT, Isobaric Braid
Mfr # T3016D-096-20902320-1616
Zoro # G205633536
Free Shipping & Returns
$317.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3016D-096-20902320-1616
- Zoro # G205633536
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3016d-096-20902320-1616 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- IRWIN 425 In Micro Clamp 530062 (286146)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1/4in Dia. Dia., 4', Black (H3A0.25BK-4)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" MP x 1/2" MFF - 3250 psi (XCP3-06,08MP-08MFF,18 IN OAL)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi (XCP3-06,06MPX-06MPX,144 IN OAL)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings