Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 96 In. 3000 PSI, F+F JIC, Isobaric Braid
Mfr # T3016D-096-20402040-2121
Zoro # G705633579
Free Shipping & Returns
$375.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3016D-096-20402040-2121
- Zoro # G705633579
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3016d-096-20402040-2121 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- HEIL QUAKER MOTOR (11002015002541)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEWDM3710T)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3L450)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MFF x 3/8" MPX - 3250 psi (XCP3-06,08MFF-06MPX,42 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,48 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings