Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 72 In. 5000 PSI, M+MS NPT, Isobaric Braid
Mfr # H5016D-072-70907090-1616
Zoro # G405633619
product price: $353.99
/ea
Free Shipping & Returns
$353.99
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
- Brand Alliance Hose & Rubber Co
- MFR # H5016D-072-70907090-1616
- Zoro # G405633619
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- h5016d-072-70907090-1616 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- CONTINENTAL CONTITECH 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- FOSTER Plug, 3/8"FPT, Steel (53-5)
- D&D Timing Belt, DXL, 0.37 x 26in PL, T130 (D260XL037)
- GATES Super HC Molded Notch Belts, 5VX780 (5VX780)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,24 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,48 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- WEATHERHEAD Hydraulic Hose Cleaning, 41544 (FT1355-H-14)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies