Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 72 In. 5000 PSI, F+F JIC, Isobaric Braid
Mfr # H5016D-072-70407040-2121
Zoro # G605633303
product price: $359.99
/ea
Free Shipping & Returns
$359.99
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
- Brand Alliance Hose & Rubber Co
- MFR # H5016D-072-70407040-2121
- Zoro # G605633303
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- h5016d-072-70407040-2121 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- CONTROL DEVICES Valve, In Line, 1/4 FNPT Inlet/Outlet (IC25-AB)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5NUE5)
- CLIMAX METAL PRODUCTS NC-075 Acetal Set Screw Collar (NC-075)
- MTD Hose-Return (727-04157)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MFF x 1/2" MPX - 4060 psi (XCP4-08,08MFF-08MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-04,04MPX-06MPX,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 72 Length (482011)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies