Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 60 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3016D-060-20902040-1621
Zoro # G805633639
product price: $232.99
/ea
Free Shipping & Returns
$232.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3016D-060-20902040-1621
- Zoro # G805633639
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3016d-060-20902040-1621 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- ARO Piggyback, Air Inlet 3/4", NPT, 173 scfm (P39354-600)
- SKF SKF-6306 2Z, Single Row Ball Brgs, 6306 2Z (6306 2Z)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- GREENLEE Double Hose Assembly, 3/8x10 Ft, 2000 PSI (135247)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838)
- EATON AEROQUIP Hose Assembly, 1 ID x 48 In, 1-11 1/2 NPT (R2-16-48M)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings