Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 60 In. 3000 PSI, F+F JIC, Isobaric Braid
Mfr # T3016D-060-20402040-2121
Zoro # G305633641
product price: $241.99
/ea
Free Shipping & Returns
$241.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3016D-060-20402040-2121
- Zoro # G305633641
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3016d-060-20402040-2121 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- RENEWABLE LUBRICANTS Food Grade Penetrant, 1 gal. (87003)
- BESTORQ 4LK660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (4LK660)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC (R2-4-24F)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC (R2-8-36F)
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 108" Length - 5/8" FJX x 5/8" MJ - 5100 psi (XCP5S-10,10FJX-10MJ,108 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies