Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 48 In. 5000PSI MNPT x FJIC, Isobaric Braid
Mfr # H5016D-048-70907040-1621
Zoro # G805633684
product price: $283.99
/ea
Free Shipping & Returns
$283.99
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
- Brand Alliance Hose & Rubber Co
- MFR # H5016D-048-70907040-1621
- Zoro # G805633684
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- h5016d-048-70907040-1621 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male- 1/4" Fema (FS6500-04-04-FG)
- INGERSOLL-RAND Assembly, Trigger (2141-A93)
- CJC FILTER INSERT HYDRAULIC FILTER ELEMENT (BG 15/25 PA5601340)
- LUBRIPLATE Heavy Duty White Lithium Grease (L0102-035)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- WEATHERHEAD Hydraulic Hose Cleaning, 41547 (FT1355-H-26)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi (XCP5S-08,08FFX-08FFX,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings