Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 30 In. 3000PSI MNPTxFJIC, Isobaric Braid
Mfr # T3016D-030-20902040-1621
Zoro # G705633593
product price: $174.99
/ea
Free Shipping & Returns
$174.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3016D-030-20902040-1621
- Zoro # G705633593
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3016d-030-20902040-1621 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (33472)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- VIBCO Vibrator, Hydraulic (B-190)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- BUYERS PRODUCTS 1 Inch I.D. Suction Hose 10 Foot long (WLH100120)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 3/8" FFX x 3/8" FJX - 3250 psi (XCP3-08,06FFX-06FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,192 IN OAL)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 3/8" Id, 3000 PSI Working Pressure, 60" Length (482010)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings